Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Prince Castle

Model # :WBB2948123

MPN #: 79-P

Allpoints 1711186 Basket, Fry, 16-5/8X8-5/8X6-1/4 For Prince Castle

Product Description
  • Color: Green Handle
  • Material: Plastic Coated Handle
  • Length: 16 5/8" | 422 Mm
  • Width: 8 5/8" | 219 Mm
  • Height: 6 1/4" | 159 Mm
  • Type: Front Hook
  • Nsf Certified: Y
PRICE
$195.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number79-P
TypeFryer Parts
BrandPrince Castle