- Color: Black
- Material: Steel
- Length: 6-1/2" | 165 Mm
- Width: 1" | 25 Mm
- Coating: Non-Stick
- Outer Diameter: 10" | 254 Mm
- Instructions Included: Y
Allpoints 1711271 Ring, Egg (10"Dia, Omelet) For Prince Castle
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 123 |
| Type | Parts |
| Brand | Prince Castle |