x

Take 15% off your entire order!

Offer applied at checkout

Don Jo 1712-613 Ball Latch, 2-1/8"x1", Oil Rubbed Bronze - Pkg Qty 20

Don Jo 1712-613 Ball Latch, 2-1/8"x1", Oil Rubbed Bronze - Pkg Qty 20

Item #: WBB1724126

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $240.00 / Pkg of 20

Save $12.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Don Jo 1712-613 Ball Latch, 2-1/8"x1", Oil Rubbed Bronze

Don-Jo Mfg Ball Latch Oil Rubbed Bronze.

  • CERTIFIED/APPROVED ANSI
  • LIMITED WARRANTY 1 Year Against Manufacturing Defects
  • MANUFACTURERS PART NUMBER 1712-613
  • USE (INTERIOR/EXTERIOR) Interior/Exterior
  • DESCRIPTION Ball Latch
  • BRAND Don-Jo
  • STRIKE INCHES 2-1/8 x 1 / 2-1/8 x 3/8
  • PACKAGE QUANTITY 10
  • CONSTRUCTION (BODY) Brass
  • COLOR FINISH Oil Rubbed Bronze
  • LENGTH INCHES 2-1/4
  • WIDTH INCHES 2
  • LATCH DIMENSIONS 2-1/8 x 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Don Jo CR 275 Closer Reinforcement, 14"x4-1/8", 12 Gauge, Steel - Pkg Qty 10

Item #: B1724431

Not Yet Rated

Usually ships in 10 to 13 days

$94.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Don Jo 1712-613 Ball Latch, 2-1/8"x1", Oil Rubbed Bronze - Pkg Qty 20

Don Jo 1712-613 Ball Latch, 2-1/8"x1", Oil Rubbed Bronze - Pkg Qty 20

Item #: WBB1724126

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant