- Color: Black
- Material: Plastic
- Inner Diameter: 1/4" | 6 Mm
- Outer Diameter: 1" | 25 Mm
- Includes: Set Screw
- Depth: 11/16" | 17 Mm
Allpoints 1721085 Knob, Dark/Light Adjustment For Middleby
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2R-39382 |
| Type | Knobs & Dials |
| Brand | Middleby Marshall |