Dexter Russell 17303 - Dough Cutter/Scraper, High Carbon Steel, White Handle, 6"L x 3"W
Write a Review
|
Questions & Answers (0)
Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-
SOLD IN CASE OF 12
SOLD IN CASE OF 12
PRICE
$12.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Weight | 2-3/8 lbs |
| Handle Length | 6 in |
| Blade Length | 6 in |
Product Details
| Handle Material | Polypropylene |
| Type | Stamped |
| Series | Dexter Sani-Safe |
| Symbols | Made in USA |
| Material | High Carbon Steel |
| Description | Dough Cutter/Scraper |
| Package Quantity | 12 |
| Handle Color Family | White |
| Manufacturers Part Number | 17303 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| NSF Certified | Yes |