Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Star Mfg

Model # :WBB2950601

MPN #: WS-51816

Allpoints 1731102 Roller Channel, Drawer Slide, 2 For Star Manufacturing

Product Description
    Material: Stainless Steel
  • Length: 19 3/4" | 502 Mm
  • Type: Drawer Slide
  • Sold In Quantities Of:: Pack Of 2
PRICE
$269.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWS-51816
TypeParts
BrandStar Mfg