Brady® Prop 65 Regulatory Sign Parking Garage 14" x 10" Aluminum Black on White
Write a Review
|
Questions & Answers (0)
Product Description
Durable Non-Reflective Aluminum (B-555) is a rigid aluminum panel with protected graphics designed for use in industrial, utility, commercial and institutional environments.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Assembly Required | No |
| Type | Prop 65 Regulatory Signs |
| Sign Legend | Breathing the air in this parking garage can expose you to chemicals… |
| Material | Aluminum |
| Package Quantity | 1 |
| Legend Heading | Warning |
| Color | Multi-colored |
| Manufacturers Part Number | 150446 |
| Brand | Brady |