- Load Height: 9 To 10 1/2" | 229 To 267 Mm
- Wheel Diameter: 4" | 102 Mm
- Caster Type: Plate | Swivel
Allpoints 1751183 4 In 9In Lift Casternon-Locking Swivel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PP10814 |
| Type | Casters & Legs |
| Brand | Pitco |