- Color: White
- Length: 28"
- Width: 17 1/2"
- Thickness: 1/32"
- Sold In Quantities Of:: Pack Of 100
Allpoints 1751190 Filter, Oil, 17-1/2"X 28", 100-Pk
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | PP10606 |
| Type | Fryer Parts |
| Brand | Pitco |
Related Products
Premium Quality Framed Baffle Type Grease Filter W/Handles. Galvanized, 20" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".
Mesh Typr Grease Filter Aluminum, 16" X 20" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Mesh Typr Grease Filter Galvanized, 16" X 25" X 2" Withstands Commercial Kitchen Wear. No Grease Drippings Onto Grill. Recommended By Insurance Companies. Sanitary - Easy To Clean & Maintain. Efficient Air Flow. Design Traps 98% Of Foreign Matter. Protects Blower System & Motor. Rust Proof-Aluminum. Rugged Construction - Lightweight. Approved By N.Y.C. Bureau Of Stds. & Appeal, Cal No. 10-60 Sm. Meets Requirements Of Nfpa Standards No. 90a & B, But Does Not Meet Nfpa96 Standards.
Oil Shortening Sheets 100/Pkg 11" X 22-5/8" Unpowdered, 44# Dean Fryer 12a/1414 Mcf, Mf-90/65, Mf-90a/65, Mf-90a/Bi12, Mf-90au/65, Mf-90u/65.
Premium Quality Framed Baffle Type Grease Filter W/Handles. Galvanized, 25" X 16" X 2" Safe, Dependable, Positive Flame Barrier Protection. Seamless, Smooth Surfaces Permit Constant Grease Run-Off Into Hood Collection Troughs Easily Cleaned By Soaking Or Spraying, Or In Conventional Dishwasher. Ul & Mea Approved. First Two Numbers Of Size Indicate Vertical Height. Second Two Numbers Represent Horizontal Width, Both Are Nominal Dimentions. Actual Size Of Filters Are 7/16" Less Than Nominal. Actual Thickness Is 1-3/4".