- Color: Black
- Material: Rubber
- Length: 10'
- Voltage: 120 V Ac
- Amp: 15
- Gauge: 16-3
- Type: Sjto
Allpoints 1751192 Cord, Power (10')
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$189.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | PP11380 |
| Amperage | 15 A |
| Type | Wire, Cord, Plug |
| Voltage | 120VAC V |
| Color | Black |
| Brand | Pitco |