Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2947841

MPN #: 936

Allpoints 1761482 Mixer, Drink, Single, M# Hmd200 For Hamilton Beach

Product Description
    Voltage: 120 V Ac
  • Includes: Stainless Steel Cup
  • Type: Automatic Motor Activation | 3 Speed With Pulse
  • Nsf Certified: Y
PRICE
$819.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number936
TypeMixers
BrandHamilton Beach