Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2947984

MPN #: 98450

Allpoints 1761533 Cutter Assembly, Hbh450 Series For Hamilton Beach

Product Description
    Material: Stainless Steel
  • Width: 2" Blades | 51 Mm Blades
  • Height: 3 1/8" | 79 Mm
  • Includes: 1 1/2" Hex Nut, 1/2" Hex
  • Thread: 1 3/16"
PRICE
$98.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number98450
TypeParts
BrandHamilton Beach