Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hamilton Beach

Model # :WBB2950317

MPN #: 596702

Allpoints 1761595 Reamer, Grapefruit, M# 96700 For Hamilton Beach

Product Description
  • Color: White
  • Material: Plastic
  • Height: 2 1/8" | 54 Mm
  • Outer Diameter: 3 1/8" | 79 Mm
PRICE
$12.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number596702
TypeParts
BrandHamilton Beach