- Color: Black
- Material: Polycarbonate
- Length: 762 Mm | 30" Hose Length
- Width: 6 1/4" | 159 Mm
- Height: 6 1/4" | 159 Mm
- Thread: 3/8" Female Garden Hose Thread (Ght)
- Depth: 5 1/4" | 133 Mm
- Note: Accepts Containers Up To 64 Ounces
- Nsf Certified:
Allpoints 1761622 Rinser, Containerw/ Hose For Hamilton Beach
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | BCR100 |
| Type | Beverage |
| Brand | Hamilton Beach |