Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Curtis

Model # :WBB2948958

MPN #: CA-1005-03-P

Allpoints 1781057 Trap, Steam, Cappuccino Maker For Wilbur Curtis Co

Product Description
    Material: Plastic
  • Length: 1 9/16" | 39 Mm
  • Width: 2 9/16" | 65 Mm
  • Inner Diameter: 1 1/16" | 1 11/16" | 27 Mm | 42 Mm
PRICE
$3.79

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberCA-1005-03-P
TypeParts
BrandCurtis