Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Curtis

Model # :WBB2948002

MPN #: WC-43791

Allpoints 1781069 Ring, Motor Shaft, Plastic For Wilbur Curtis Co

Product Description
  • Color: White
  • Material: Plastic
  • Inner Diameter: 1/4" | 6 Mm
  • Outer Diameter: 5/8" | 16 Mm
PRICE
$6.10

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberWC-43791
TypeParts
BrandCurtis