Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp Microwave

Model # :WBB2952003

MPN #: FGLSPA062WRE0

Allpoints 1791001 Shelf, Ceramic (M# R21Ht) For Sharp

Product Description
  • Color: White
  • Material: Ceramic
  • Length: 13 1/4" | 337 Mm
  • Width: 13" | 330 Mm
  • Includes: Rubber Gasket Around All Sides
PRICE
$149.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberFGLSPA062WRE0
TypeParts
BrandSharp Microwave