Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sharp Microwave

Model # :WBB2947908

MPN #: PSHEPA649WREO

Allpoints 1791003 Film, Sealer (M# R21Ht) For Sharp

Product Description
  • Color: Clear
  • Material: Plastic
  • Length: 11 3/4" | 298 Mm
  • Width: 6 1/4" | 159 Mm
PRICE
$4.15

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPSHEPA649WREO
TypeParts
BrandSharp Microwave