Southwire 64169644 18/5 Thermostat Brown, 250 Ft - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
18/5 Thermostat Black
Applications
Southwire's Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications, bell and alarm systems.
Specifications
CL2- Power Limited per NEC Article 725. MP- Multi Purpose Cable per Articles 725, 760, and 800. CM-Communication Cable per Article 800 Sunlight Resistant, PVC Insulation, and Solid Bare Copper per UL Standard 13 RoHS Compliant OSHA Acceptable.
Construction
Southwire Thermostat Wire is manufactured using solid copper conductors with 6 mils of polypropylene insulation. The conductors are paralleled and covered with a brown PVC jacket.
Applications
Southwire's Thermostat Wire is a class 2 power-limited circuit cable for use in thermostat control applications, bell and alarm systems.
Specifications
CL2- Power Limited per NEC Article 725. MP- Multi Purpose Cable per Articles 725, 760, and 800. CM-Communication Cable per Article 800 Sunlight Resistant, PVC Insulation, and Solid Bare Copper per UL Standard 13 RoHS Compliant OSHA Acceptable.
Construction
Southwire Thermostat Wire is manufactured using solid copper conductors with 6 mils of polypropylene insulation. The conductors are paralleled and covered with a brown PVC jacket.
PRICE
$219.90 Sold in packages of 2 / $109.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 250 ft |
| Gauge | 18 ga |
Product Details
| Heat Capacity | -20 C to 60 C |
| Insulation Material | PVC |
| Max Voltage | 150 V |
| Wire Type Description | Thermostat Wire |
| Package Type | Spool |
| Wire Type | Cord |
| Number of Conductors | 5 |
| Color | Brown |
| Manufacturers Part Number | 64169644 |
| Brand | Southwire |