The Better Bungee BBC18NBK 18" Bungee Cord with Over Molded Nylon Ends - Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty strap made that will not break or degrade under the harshest of environments to include; UV, ozone, gasoline, diesel fuel, oils even extreme temperature variations. Made from a proprietary blend of polyurethane called Better thane, is guaranteed for life and made in the USA. Recommended stretch is 2 times the material length. Rounded hook ends are glass filled nylon over molded into the strap. The hooks will not come out.
PRICE
$49.20 Sold in packages of 12 / $4.10 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Thickness | 0.3125 mil |
Product Details
| Cord Material | Proprietary Polyurethane |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | BBC18NBK |
| End Type | S Hook |
| Hook Material | Glass Filled Nylon |
| Brand | The Better Bungee |
Warranty
| Warranty | Lifetime |