x

Take 15% off your entire order!

Offer applied at checkout

+

Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Item #: WBB502848

(4)

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 12
  • 18
  • 26
  • 30
  • 36

18

Original Price: $46.95

Clearance Price: $24.95

Save $1.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

18" Economy Acrylic Convex Mirrors with 160° of viewing area. Mounting Hardware Included. Made in the USA.

  • LENGTH INCHES --
  • WIDTH INCHES --
  • CONSTRUCTION Acrylic
  • MOUNT TYPE Wall
  • PACKAGE QUANTITY 1
  • TYPE Convex Safety Mirror
  • WEIGHT LBS 7
  • DIAMETER INCHES 18
  • MANUFACTURERS PART NUMBER H111181
  • APPROXIMATE VIEWING DISTANCE 18 Ft.
  • BACKING None
  • BRAND Safety Security Products
  • SHAPE Round
  • VIEWING ANGLE (DEGREES) 160
  • APPLICATION Indoor
  • RIM TYPE None
Customer Review

4.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    Convex Mirror
    Your review:
    Shipping was fast and item well packaged
  • Reviewer: Anonymous

    Date: November 07, 2016

    Convex mirrors
    Your review:
    I like the mirrors well enough. They are light weight and will work well in the areas in which we need them.
  • Reviewer: Anonymous

    Date: July 05, 2016

    Mirror
    Your review:
    Easy order fast delievery
  • Reviewer: Anonymous

    Date: February 07, 2014

    Perfect
    Your review:
    does the job and doesn't look bad. would recommend it to everyone.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle

Item #: WBB502848

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle
    Round Acrylic Convex Mirror, Indoor, 18" Dia., 160° Viewing Angle
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant