This lightweight, wide-angle dome mirror provides an unobstructed view of areas that you can't see in the workplace. The acrylic surface of this magnified mirror is impact-resistant and durable. The mirror is built with a galvanized steel back for added safety and enhanced appearance. This mirror will help prevent costly accidents and assure safety and security of everyone around you. It has a bright panoramic image that aids with personnel supervision, machine monitoring, production and traffic control. This is ideal for hallways, corners, and even elevators. Very easy to install with included mounting hardware (anchor/fastener not included).
Global Industrial
Model # :WB670544
Global Industrial Full Dome Acrylic Mirror W/Steel Back, Indoor, 18" Dia., 360° Viewing
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Backordered, expected around 11/14/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 18 in |
| Approximate Viewing Distance | 17 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 360 ° |
| Color | Silver |
| Mounting Location | Ceiling |
| Material | Acrylic |
| Package Quantity | 1 |
| Manufacturers Part Number | 670544 |
| Backing | Galvanized Steel |
| Indoor/Outdoor | Indoor |
| Rim Type | Plastic |
| Shape | Full Dome |
| Brand | Global Industrial |