x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 18" Long Tan Double Rivet Beam

Global Industrial™ 18" Long Tan Double Rivet Beam

Item #: WB254CP39

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.31

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BEAMS
Each level requires four. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Sample Unit: Heavy Duty, 5 shelf 48" x 24" Order; 6-48" & 6-24" Single Rivet Beams, 4-Uprights, 4-48" & 4-24" Double Rivet Beams: Extra Heavy Duty, 5 shelf, 48" x 24" Order; 4-Uprights, 10-48" & 10-24" Double Rivet Beams. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.

  • BRAND Global Industrial
  • LENGTH INCHES 18
  • ASSEMBLY Assembled
  • CONSTRUCTION Steel
  • COLOR FINISH Tan
  • TYPE Double Rivet Beam
  • MODEL 331648
  • SHELF TYPE Boltless Open Shelving
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: May 23, 2019

    Shelving beams
    Your review:
    good experiance
  • Reviewer: Anonymous

    Date: December 20, 2017

    Nice Piece For The Price
    Your review:
    I needed a bunch of these to finish some shelves I had. They were a little shorter than the original no-name shelve-ends I had that resulted in me having to slightly trim the shelves themselves, but worked great! Nicely made, too.
  • Reviewer: Anonymous

    Date: June 29, 2014

    Saved the day
    Your review:
    Movers lost the side supports to our storage unit. These fit perfectly.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 18" Long Tan Double Rivet Beam

Global Industrial™ 18" Long Tan Double Rivet Beam

Item #: WB254CP39

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 18" Long Tan Double Rivet Beam
    Global Industrial™ 18" Long Tan Double Rivet Beam
    Global Industrial™ 18" Long Tan Double Rivet Beam
    Global Industrial™ 18" Long Tan Double Rivet Beam
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant