18"D AkroBins Shelf Bins
These shelf bins are designed to specifically fit on 18"D shelving. Made from a durable industrial grade polymer blend, they withstand heavy use for years. Bins are stackable with reinforcing ribs that prevent spreading under heavy loads. Shelves include front and back finger grips for easy handling, a generous hopper front for clear viewing and access to contents and a curved front edge for easy parts retrieval. Includes 1 removable divider to allow bins to be divided into 2 compartments. Beige color. Measures 20-1/2"L x 8-1/4"W x 7"H O. D. Sold in packages of 6.
AkroBins® 1800 Series 30348 - Stackable Shelf Bin 8-1/4"W x 20-1/2"L x 7"H Beige w/One Divider - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Available on or around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-1/2 in |
| Width | 8-1/4 in |
| Height | 7 in |
| Size (L x W x H) | 20-1/2 x 8-1/4 x 7 in |
| Inside Length | 20 in |
| Inside Width | 7-3/8 in |
| Inside Height | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | Shelf Bin |
| Color | Tan |
| Material | Polymer |
| Package Quantity | 6 |
| Manufacturers Part Number | 30348 |
| Stack and/or Nest | Stack |
| Brand | Akro-Mils |