Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Visual Products

Model # :WBB221197

MPN #: UVSM1818LB-CEDAR

United Visual Products 18"W x 16"H Mini Letter Board Message Board with Cedar Frame

Product Description
United Visual Products 18" x 16" Mini Letter Board Message Board with Cedar Frame

This Mini Message Center is great for university campuses, parks and golf courses. Letterboard units include a 290-piece 3/4" Helvetic letter/number set. Lockable door top mounted on a full length piano hinge (two keys included). Heavy-duty construction for years of use. Will not rot, splinter or crack with the high density polyethylene construction. Finished back panel looks great on posts and adds structural integrity. Removable interior surface. Post optional - please order separately. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 5-1/2" exterior depth, 3-3/4" interior depth, 8-1/2" rain cover depth. Includes 1 door. Black interior, Cedar frame finish. 18"W x 16"H overall.

PRICE
$355.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth5-1/2 in
Height16 in
Weight21 lbs
Interior Depth3-3/4 in

Product Details

TypeNon-Illuminated Without Header
Frame Color FamilyCedar
ColorBlack
Surface MaterialVinyl
Door TypeHinged
Number of Doors1
DescriptionMini Message Letterboard
Frame MaterialPolyethylene
Manufacturers Part NumberUVSM1818LB-CEDAR
Indoor/OutdoorOutdoor
BrandUnited Visual Products