Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
ASI Storage

Model # :WBB491615

MPN #: 11-821818720

ASI Storage Traditional 2-Tier 2 Door Phenolic Locker, 18"W x 18"D x 72"H, Weathered Ash, Assembled

Product Description
18 x 18 x 72 Phenolic Locker, Double Tier Weathered Ash

ASI Phenolic Lockers are the locker of choice where durability, strength and high end appearances are required. Dense Phenolic components stand up to the most extreme conditions of moisture and humidity. Phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers are perfect for health clubs, country clubs, and executive washrooms. Available in standard styles and Z locker configuration. Factory assembled. Each door includes a number plate, specify number at time of order otherwise start with #1.

Features:
  • 1/2" thickness Door, 1/2" thickness on Tops, Bottoms and Shelves, 3/8" thickness on Sides and Back.
  • Locker Face with selected color finish. Sides and Back with Speckle Tone Black Core Phenolic
  • Black Powder coat 120 degree opening stop hinge.
  • Black recessed vertical acting handle for safety and security w/ padlock hasp, accepts built in locks
  • Self latching door
  • Fully assembled single unit construction
  • Interior includes: (2) SGL Prong Wall Hooks
  • Slope tops, finished (colored) end panels and fillers available - please call for details
  • Backed by a 10 year Warranty.


PRICE
$899.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 100 units
899.00
Buy 101 units - 200 units
855.00Save $44.00 (5%)
Buy 201+ units
829.00Save $70.00 (8%)
Ships in 86 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height72 in
Compartment Width18 in
Compartment Depth18 in
Compartment Height36 in
Weight126 lbs

Product Details

Lock TypePadlock Hasp
ColorWeathered Ash
SeriesTraditional
Tier TypeDouble Tier
Configuration1 Wide
MaterialPhenolic
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number11-821818720
BrandASI Storage

Warranty

Warranty10 yr