United Visual Products 18"H x 24"H 1-Door Indoor Illuminated Wood Enclosed Letter Board
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 18"H x 24"H 1-Door Indoor Illuminated Wood Enclosed Letter Board
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4" interior depth. Includes 1 door. Black interior, Cherry frame finish. 18"W x 24"H overall.
This Indoor Enclosed Letterboard is constructed of a solid oak frame. Black felt letterboard interior. 290 piece Helvetica letter set included. Shatter-resistant acrylic window. Doors have sturdy hinges and a solid disc tumbler lock (two keys included). All illuminated units lit from top. Case Dimensions: 3/4" wide main frame, 1-1/2" wide door frame, 4" illuminated exterior depth, 2-3/4" interior depth. Includes 1 door. Black interior, Cherry frame finish. 18"W x 24"H overall.
PRICE
$419.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 4 in |
| Height | 24 in |
| Weight | 15 lbs |
| Interior Depth | 2-5/8 in |
Product Details
| Type | Illuminated Without Header |
| Frame Color Family | Cherry |
| Color | Black |
| Surface Material | Felt |
| Door Type | Hinged |
| Edge Type | Straight |
| Number of Doors | 1 |
| Description | Indoor Enclosed Letter Board |
| Frame Material | Wood |
| Manufacturers Part Number | UV2630I-CHERRY-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |