United Visual Products 18"W x 24"H Image Enclosed Letter Board with Black Frame
Write a Review
|
Questions & Answers (0)
Product Description
This "Image" Enclosed Letterboard is perfect for restaurants, businesses, schools, and more. Unique radius corner, plastic frames. One lockable door with an acrylic window provides controlled access to the interior surface (two keys included). Case Dimensions: 2" depth. Includes 1 door. Black interior, Black frame finish. 18"W x 24"H overall. For use with 3/4"H Letter Set.
PRICE
$165.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Depth | 2 in |
| Height | 24 in |
| Weight | 6 lbs |
| Interior Depth | 5/8 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Plastic |
| Door Type | Hinged |
| Number of Doors | 1 |
| Description | Image Enclosed Letter Board |
| Frame Material | Plastic |
| Manufacturers Part Number | UVTE1824BL-BLACK |
| Indoor/Outdoor | Indoor |
| Brand | United Visual Products |