Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Built-Rite

Model # :WB309167GY

MPN #: S212B90-GY

Built-Rite Double Shelf Shop Stand, Shop Top Square Edge, 18"W x 24"D x 30"H, Gray

Product Description
The double shelf shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a 3000 lbs capacity. The welded base plates allow floor anchoring for stability. The double shelf model features two fixed shelves with raised lips, 1-3/4" thick shop top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.

PRICE
$399.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth24 in
Height30 in
Weight Capacity3000 lbs

Product Details

Assembly RequiredNo
TypeShop Stand
ColorGray
Edge TypeSquare
Leg StyleSquare Tubular
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Leg TypeFixed
Manufacturers Part NumberS212B90-GY
Top MaterialShop Top
BrandBuilt-Rite