This extra long workbench is built with durability in mind. The leg benches include stringer for added stability. It has a 1-5/8" thick high pressure plastic laminate top with particle board core. There are double electrical knockouts on the legs. The 180"W workbench includes (3) 60"W tops and (4) leg frames.
Global Industrial
Model # :WB500314
Global Industrial Production Workbench w/ Laminate Square Edge Top, 180"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,149.00
1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 180 in |
| Depth | 30 in |
| Height | 33-9/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 312 lbs |
| Top Thickness | 1-1/2 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Extra Long Assembly Workbench |
| Color | Gray |
| Top Color Family | Light Gray |
| Configuration | 4 Legs |
| Duty Rating | Standard Duty |
| Edge Type | Square |
| Leg Style | Flared Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 500314 |
| Primary Use | Distribution Centers & Assembly Lines |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |