Weather Fashions® Rubber Overshoes protect your dress shoes with style. Tingley's 100% waterproof overshoes protect your shoes from rain, snow and salt damage. Fashionable and designed for extra traction on slippery surfaces, our complete line of Weather Fashions rubber overshoes fits over virtually every shoe style and size. Made to last, our products are backed by over 100 years of Tingley Rubber quality and performance.
Tingley® 1800 Weather Fashions® Trim Rubber Overshoes, Black, Small
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S |
Product Details
| Type | Plain Toe |
| Upper Material | Rubber |
| Color | Black |
| Series | Weather Fashions® |
| Midsole Material | Rubber |
| Style | Overshoe |
| Insulated | No |
| Insulation Type | None |
| Material | Rubber |
| Footwear Sole Pattern | Tread |
| Outsole Material | Rubber |
| Description | Weather Fashions Trim Rubber Overshoes |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 1800.SM |
| Shank Material | Rubber |
| Slip Resistant | Yes |
| Waterproof | Yes |
| Brand | Tingley |