- 5 Hook & Loop Breakaways Shoulders Waists and Closure
- 2" Silver Reflective Tape
- 100% Polyester Mesh Material
- Inside and outside pockets
- 1801-Lime Certification: ANSI/ISEA 107-2010 1801-Lime
GSS Safety 1801 Standard Class 2 5-Point Breakaway Vest, Lime, 4XL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$19.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4XL |
Product Details
| Type | Breakaway Vest |
| Class | ANSI Class 2 |
| Color | Lime Green |
| Number of Pockets | 2 |
| Style | Breakaway |
| Closure Type | Hook & Loop |
| Material | Polyester Mesh |
| Package Quantity | 1 |
| Description | 5-Point Breakaway Vest |
| Manufacturers Part Number | 1801-4XL |
| Brand | GSS Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA 107-2010 |