Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alto-Shaam

Model # :WBB2954560

MPN #: 55789

Allpoints 1801040 Probe, Meat (Slow Cooker) For Alto Shaam

Product Description
    Material: Stainless Steel
  • Length: 51" Wire Lead | 1295 Mm Wire Lead
  • Includes: Ceramic Terminal Block, Wall Flange
  • Type: 4 3/8" X 3/16 Dia Probe
PRICE
$485.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55789
TypeThermostats, Safety-Electrical
BrandAlto-Shaam