Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GoGreen Power

Model # :WBB2333639

MPN #: GG-36001

GoGreen Power 18/2 SJTW 6ft Indoor / Outdoor Floodlight Holder Kit, GG-36001 - Green

Product Description
The GoGreen Power indoor/outdoor floodlight holder kit was designed to withstand the toughest elements. Manufactured with premium heavy duty plastic, the floodlight holder contains impact resistant closed lens housing that protects the bulb from moisture, dust and dirt. Simply target the light where you need it without having to reposition it by using the adjustable neck. Unit comes with a flat base and spike base for multi-purpose needs and has a 13 amp rating to allow for maximum power.

PRICE
$11.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width4.5 in
Height8 in
Weight1 lbs
Cord Length6 ft
Gauge18 ga

Product Details

Cord JacketSJTW
ColorGreen
Amperage15 A
Package Quantity1
Description18/2 SJTW 6' Indoor / Outdoor Floodlight Holder Kit
Manufacturers Part NumberGG-36001
BrandGoGreen Power