SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Item #: WBB2143531

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $725.00

$120.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Omnimed® 182180 Segmented Narcotics Cabinet I-IV - 4 Compartments, 17-3/4"H x 9"W x 4-1/2"D

Omnimed® 182180 Segmented Narcotics Cabinet I-IV - 4 Compartments, 17-3/4"H x 9"W x 4-1/2"D

Omnimed® 182181 Segmented Narcotics Cabinet V-VIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Omnimed® 182181 Segmented Narcotics Cabinet V-VIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Omnimed® 182183 Segmented Narcotics Cabinet XIII-XVI, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Omnimed® 182183 Segmented Narcotics Cabinet XIII-XVI, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Global Industrial™ Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White

Global Industrial™ Medicine Cabinet with Pull-Out Shelf, 18"W x 8"D x 27"H, White

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Global Industrial™ Medical Security Cabinet w/Double Key Locks, 8"W x 2-5/8"D x 12-1/8"H, Beige

Omnimed® Stainless Steel Mini Double Door Narcotic Cabinet, 8"W x 5-5/8"D x 9"H

Omnimed® Stainless Steel Mini Double Door Narcotic Cabinet, 8"W x 5-5/8"D x 9"H

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

The Segmented Narcotics Cabinet helps to control the security of your medications by restricting access. The cabinet is broken up into 4 distinct compartments clearly marked with Roman numerals IX, X, XI and XIII. One key is used to open the outer door and each inside door has its own specific lock which allows individualize access to be set for specific compartments. The compartments can be assigned based on clinician, patient or type of narcotics. These cabinets provide the security health care facilities need to combat drug theft, provide secure patient drug dispensing and control health care costs. Multiple cabinets can be placed side by side to expand the number of segmented areas. The segmented storage area eliminates the need for costly audit locking systems. This unit measures 17-3/4"H x 9"W x 4-1/2"D and is available in light gray. Compartment Roman Numerals: IX, X, XI and XII.

Weights & Dimensions

  • Depth 4-1/2 in
  • Width 9 in
  • Height 17-3/4 in

Product Details

  • Description Segmented Narcotics Cabinet IX-XII
  • Lock Type Outer Door & Inner Doors: Flat Key Lock
  • Type Narcotics Cabinet
  • Package Quantity 1
  • Brand Omnimed
  • Door Type Multi Door
  • Material Steel
  • Manufacturers Part Number 182182
  • Color Family Gray

Warranty

  • Warranty 3 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H

Item #: WBB2143531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant