+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omnimed® 182183 Segmented Narcotics Cabinet XIII-XVI, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
The Segmented Narcotics Cabinet helps to control the security of your medications by restricting access. The cabinet is broken up into 4 distinct compartments clearly marked with Roman numerals XIII, XIV, XV and XVI. One key is used to open the outer door and each inside door has its own specific lock which allows individualize access to be set for specific compartments. The compartments can be assigned based on clinician, patient or type of narcotics. These cabinets provide the security health care facilities need to combat drug theft, provide secure patient drug dispensing and control health care costs. Multiple cabinets can be placed side by side to expand the number of segmented areas. The segmented storage area eliminates the need for costly audit locking systems. This unit measures 17-3/4"H x 9"W x 4-1/2"D and is available in light gray. Compartment Roman Numerals: XIII, XIV, XV and XVI.
The Segmented Narcotics Cabinet helps to control the security of your medications by restricting access. The cabinet is broken up into 4 distinct compartments clearly marked with Roman numerals XIII, XIV, XV and XVI. One key is used to open the outer door and each inside door has its own specific lock which allows individualize access to be set for specific compartments. The compartments can be assigned based on clinician, patient or type of narcotics. These cabinets provide the security health care facilities need to combat drug theft, provide secure patient drug dispensing and control health care costs. Multiple cabinets can be placed side by side to expand the number of segmented areas. The segmented storage area eliminates the need for costly audit locking systems. This unit measures 17-3/4"H x 9"W x 4-1/2"D and is available in light gray. Compartment Roman Numerals: XIII, XIV, XV and XVI.
Weights & Dimensions
- Depth 4-1/2 in
- Width 9 in
- Height 17-3/4 in
Product Details
- Description Segmented Narcotics Cabinet XIII-XVI
- Lock Type Outer Door & Inner Doors: Flat Key Lock
- Type Narcotics Cabinet
- Package Quantity 1
- Brand Omnimed
- Door Type Multi Door
- Warranty 3 yr
- Material Steel
- Manufacturers Part Number 182183
- Color Family Gray
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Omnimed® 182180 Segmented Narcotics Cabinet I-IV - 4 Compartments, 17-3/4"H x 9"W x 4-1/2"D
Item #: B2060826
Not Yet Rated
$740.00

Omnimed® 182181 Segmented Narcotics Cabinet V-VIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
Item #: B2143530
Not Yet Rated
$725.00

Omnimed® 182182 Segmented Narcotics Cabinet IX-XIII, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
Item #: B2143531
Not Yet Rated
$725.00

Omnimed® 182183 Segmented Narcotics Cabinet XIII-XVI, 4 Compartments, 17-3/4"W x 9"D x 4-1/2"H
$725.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories