Cle-Line 1822 1/8 HSS Heavy-Duty Bright Glass and Tile Carbide-Tipped Drill
Write a Review
|
Questions & Answers (0)
Product Description
New harder carbide grade. 4-sided design "diamond style" tip improves precision and penetration. Spear point produces clean smooth finish. Drills up to class 3 ceramic tiles. Run at 25 SFM with moderate consistent feed for best results. Used dry. Suitable for more materials, such as non-tempered glass, plastic, composite, brick and marble. This drill has a right hand direction of rotation.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/8 in |
| Size | 1/8 in |
| Diameter | 0.125 in |
Product Details
| Drill Angle | 60 Degrees |
| Type | Glass & Tile |
| Measuring System | Fractional |
| Shank Type | Straight |
| Series | 1822 |
| For Use With | Glass & Tile Drill (TCT) |
| Style | Glass & Tile Drill (TCT) |
| Finish | Bright |
| Material | HSS |
| Point Type | Radial |
| Package Type | Tube |
| Package Quantity | 1 |
| Drill Type | Glass & Tile Drill |
| Manufacturers Part Number | C20718 |
| Number of Flutes | 2 |
| Brand | Cle-Line |