Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antunes

Model # :WBB2949980

MPN #: 7001521

Allpoints 1831107 Feeder, Bun, Vct 2000 Toaster For Roundup Food Equipment

Product Description
    Material: Stainless Steel
  • Length: 13 1/2" | 343 Mm
  • Width: 4 1/16" | 103 Mm
  • Includes: 3/16" Diameter Rod With Yellow Coating
  • Depth: 2" | 51 Mm
PRICE
$155.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7001521
TypeParts
BrandAntunes