Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antunes

Model # :WBB2954804

MPN #: 7001077

Allpoints 1831172 Board, Isolator, A/C Line For Roundup Food Equipment

Product Description
  • Color: Blue
  • Material: Fiber
  • Width: 1 13/32" | 36 Mm
  • Depth: 3" | 76 Mm
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number7001077
TypeThermostats, Safety-Electrical
BrandAntunes