Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Antunes

Model # :WBB2947465

MPN #: 331P106

Allpoints 1831182 Washer, Lock, 5/16", Pack 10 For Roundup Food Equipment

Product Description
    Material: Stainless Steel
  • Inner Diameter: 5/16" | 8 Mm
  • Outer Diameter: 9/16" | 14 Mm
  • Includes: 10 Pack
PRICE
$5.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number331P106
TypeParts
BrandAntunes