- Voltage: 120 V Ac
- Amp: 5
- Switch Type: 4pdt
Allpoints 1871152 Relay, 4Pdt (120V) For Blodgett Oven
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$84.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 36297 |
| Amperage | 5 A |
| Type | Contactor, Relay |
| Voltage | 120V V |
| Color | Multi-colored |
| Brand | Blodgett |