Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bloomfield

Model # :WBB2947432

MPN #: 2C-70115

Allpoints 1881143 Screw, Handle, 7/16"L X 10-32 For Bloomfield

Product Description
    Material: Steel
  • Length: 7/16" | 11 Mm
  • Outer Diameter: 5/16" | 8 Mm
  • Thread: 11963
PRICE
$1.67

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2C-70115
TypeParts
BrandBloomfield