Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Masonry & Hammer Drill Bits

Masonry and hammer drill bits are designed to penetrate tough materials, including concrete, brick, stone, and masonry. They create clean and precise holes, including anchoring, fastening, or general drilling. Bits are optimized for compatibility with hammer drills and rotary hammer drills, providing the necessary impact and power for effective drilling into hard surfaces. They are ideal for use in commercial and industrial settings.
38 Results

Hammer Drill & Rotary Hammer Bits

Hammer Drill & Rotary Hammer Bits
Rotary hammer drill bits are tools for drilling into hard materials like stone, concrete, brick, or masonry. These bits feature a durable carbide insert or tip designed to withstand the high-impact force generated by hammer drills or rotary hammers. They come in various sizes and configurations to accommodate different drilling needs for construction, remodeling, or renovation projects.
CompareImageLengthMaterialPackage QuantityShank TypeSizeModel #Price
Milwaukee® 48-20-7479 SDS Bit 1/2" X 22" X 24"
24 in
Carbide/Carbon Steel
1
SDS-Plus
1/2 in
Ships Same Day
WBB445941
$56.95
IRWIN SDS-Plus Standard Tip-Drill Bit, 3/16 X 4 X 6
6 in
Carbide/HSS
1
SDS-Plus
3/16 in
Ships Same Day
WBB223532
$7.10
Milwaukee® 48-20-7332 Carbide Drill Bit, 1/4" Dia. X 8" Long
8"
-
1
SDS-PLUS
1/4 in
Ships Same Day
WBB1403705
$10.50
Milwaukee® 48-20-7474 SDS Bit 1/2" X 10" X 12"
12 in
Carbide/HSS
1
SDS-Plus
1/2 in
Ships Same Day
WBB445763
$19.87
IRWIN SDS-Max Standard Tip-Drill Bit, 3/8 X 7-1/2 X 13
13 in
Carbide/HSS
1
SDS-Max
3/8 in
WBB223099$59.95
DeWalt® DWA5101 - Impact Ready Masonry Bit - 3/16" - 6" OAL
6 in
Carbide
1
Hex
3/16 in
Ships Same Day
WBB2277242
$6.00
DeWalt® engineered by Powers, Perma-Seal Self-Tapping Concrete Drill Bit, 5/32" X 3-1/2" - Pkg Qty 30
3-1/2 in
Carbon Steel
30
Straight
5/32 in
WBB700719$3.78 ea.
BOSCH® Bulldog SDS-Plus® Shank Bits, 5/8"Dia x 37"Lx39"L
39 in
Carbide
1
SDS-Plus
5/8 in
Ships Same Day
WBB1585958
$45.95
IRWIN SDS-Plus Standard Tip-Drill Bit, 1/2 X 10 X 12
12 in
Carbide/HSS
1
SDS-Plus
1/2 in
WBB223382$23.50
IRWIN Rotary Percussion-Straight Shank-Drill Bit, 1/2 X 8 X 12 Masonry
12 in
Carbide/HSS
1
Straight
1/2 in
Ships Same Day
WBB223024
$21.00
Showing 1-10 of 28 results

Masonry Drill Bits

Masonry Drill Bits
Masonry drill bits are tools designed for effectively drilling through hard materials such as stone, brick, concrete, or masonry surfaces in construction applications. They have a carbide tip and distinctive spiral shape for penetrating hard materials. This design allows for efficient removal of debris while drilling, minimizing heat buildup and ensuring precise and clean holes.

Screw & Bolt Extractors (Sets)

Screw & Bolt Extractors (Sets)
Screw and bolt extractor sets are specialized tools designed to remove broken, damaged, or stripped screws, bolts, or studs that are challenging to extract using traditional methods. These sets typically include a range of extractors in various sizes and designs to accommodate different screw or bolt types. They are ideal for construction sites, auto shops, and more.