Ashland 18"W 90 Degree Curve Skate Wheel Conveyor, 4-1/2'L, Galvanized Steel, 16 WPF
Write a Review
|
Questions & Answers (0)
Product Description
The Model 18 x 16 skatewheel conveyor is constructed of 2-1/2" side channels, 1-15/16" diameter wheels with a wheel density of 16 WPF, and 1/4" diameter steel axles on 3" centers. This model has an overall width of 18" and a between frame of 16".
PRICE
$405.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 |
| Width | 18 in |
| Weight Capacity | 36 lbs/ft on 10' Support Centers, 260 lbs/ft on 5' Support Centers lbs |
| Weight | 40 lbs |
| Skate Wheel Diameter | 1-15/16 in |
| Between Frame Width | 16 in |
| Axle Center | 3 in |
| Inside Radius | 36 in |
Product Details
| Assembly Required | No |
| Type | 90 Degree Curve Conveyor Section |
| Color | Silver/Black |
| Wheels per Foot | 16 |
| Style | Skate Wheel Conveyor |
| Material | Galvanized Steel |
| Manufacturers Part Number | 39074 |
| Conveyor Section | 90 Degree Curve |
| Brand | Ashland Conveyor Products |