Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :T9F269019RD

Global Industrial™ Chrome Wire Shelving With 24 8"H Grid Container Red, 48x18x74

Product Description
Durable chrome wire shelving combined with dividable grid containers are ideal for storing small to large parts. Dividable containers allow multiple configurations within each bin. Heavy duty grid containers are great for storage, assembly, fabrication and distribution applications. Chrome wire shelving offers an attractive finish that's suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 750 lb. shelf capacity. Open wire design helps reduce dust accumulation. Divider box containers are made of high-density FDA approved polyethylene. Ribbed external sides provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

Shelf Bin Size Reference


 2-3/4"W4-1/8"W6-5/8"W8-3/8"W11-1/8"W
11-5/8"D x 4"HA4B4C4D4E4
17-7/8"D x 4"HF4G4H4I4J4
23-5/8"D x 4"HK4L4M4N4O4
11-5/8"D x 6"HA6B6C6D6E6
17-7/8"D x 6"HF6G6H6I6J6
23-5/8"D x 6"HK6L6M6N6O6
11-5/8"D x 8"HA8B8C8D8E8
17-7/8"D x 8"HF8G8H8I8J8
23-5/8"D x 8"HK8L8M8N8O8


PRICE
$769.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth18 in
Height74 in
Weight174 lbs

Product Details

Assembly RequiredYes
Shelf Capacity750 lbs
Bin Quantity (Bin Size)24(16-1/2"L x 10-7/8"W x 8"H)
ColorGray
Number of Bins24
StyleChrome Wire
Number of Shelves7
MaterialChrome Wire
Bin Color FamilyRed
Manufacturers Part Number269019RD
Bin MaterialPolypropylene
BrandGlobal Industrial