Add to list
Share
Print


Model #: WB269045RD
Global Industrial Chrome Wire Shelving with 88 4"H Plastic Shelf Bins Red, 60x18x74
|
Questions & Answers (0)
PRICE
$854.00
Ships in One Business Day
Select Color
Heavy duty chrome wire shelving includes shelf bins for storage of various items on one unit. Chrome wire steel shelving offers an attractive appearance that is ideal for retail and display applications. Heavy duty chrome wire shelving offers 600 lb. shelf capacity. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Shelf bins are made of FDA approved polypropylene with hopper front for access and visibility to contents. These plastic bins have slotted label holders for content identification. Plastic shelf bins nest when empty to save storage space. Add mobility to you shelving units using Optional Caster Kits (sold separately). Easy assembly.
Shelf Bin Size Reference
2-3/4"W | 4-1/8"W | 6-5/8"W | 8-3/8"W | 11-1/8"W | |
11-5/8"D x 4"H | A4 | B4 | C4 | D4 | E4 |
17-7/8"D x 4"H | F4 | G4 | H4 | I4 | J4 |
23-5/8"D x 4"H | K4 | L4 | M4 | N4 | O4 |
11-5/8"D x 6"H | A6 | B6 | C6 | D6 | E6 |
17-7/8"D x 6"H | F6 | G6 | H6 | I6 | J6 |
23-5/8"D x 6"H | K6 | L6 | M6 | N6 | O6 |
11-5/8"D x 8"H | A8 | B8 | C8 | D8 | E8 |
17-7/8"D x 8"H | F8 | G8 | H8 | I8 | J8 |
23-5/8"D x 8"H | K8 | L8 | M8 | N8 | O8 |
1
1