1.9" Dia. x 16 Ga. Galvanized Roller 42072-15-GP for 15" O.A.W. Omni Conveyors ABEC Bearings
Write a Review
|
Questions & Answers (0)
Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 16 gauge galvanized steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 485 Lbs. capacity per roller.
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/4 in |
| Weight Capacity | 485 lbs |
| Weight | 3 lbs |
| Axle Diameter | 7/16 Hex in |
| Roller Diameter | 1.9 in |
| Between Frame Width | 15 in |
| Axle Length | 16-1/4 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | "1.9 x 16 Ga. Galvanized Roller for 15"" Between Frame" |
| Retention | Spring |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 42072-15-GP |
| Brand | Omni Metalcraft |