Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omni Metalcraft

Model # :WBB1869170

MPN #: 42215-12-GP

1.9" Dia. x 9 Ga. Steel Roller 42215-12-GP for 12" O.A.W. Omni Conveyors, ABEC Bearings

Product Description
Replace worn or broken conveyor rollers with these factory replacements. 1.9" x 9 gauge (.145) steel tube rollers have 7/16" diameter spring retained hex axle, ABEC-1 precision, sealed, shielded, greased bearings and 496 Lbs. capacity per roller.

PRICE
$57.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-1/4 in
Weight Capacity496 lbs
Weight4 lbs
Axle Diameter7/16 Hex in
Roller Diameter1.9 in
Between Frame Width12 in
Axle Length13-1/4 in

Product Details

Assembly RequiredNo
TypeReplacement Roller
Tube"1.9 x 9 Ga. Steel Roller for 12"" Between Frame"
RetentionSpring
MaterialSteel
Package Quantity1
Manufacturers Part Number42215-12-GP
BrandOmni Metalcraft