Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2949517

MPN #: 12328.0000

Allpoints 1901146 Lid Assembly, Reservoir For Bunn-O-Matic

Product Description
  • Color: Black
  • Material: Stainless Steel
  • Coating: Silicone
  • Outer Diameter: 2 3/8" | 60 Mm
  • Depth: 2 5/8" | 67 Mm
PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number12328.0000
TypeParts
BrandBunn