Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bunn

Model # :WBB2947457

MPN #: 21358.0000

Allpoints 1901202 Clip, Retainer, Hair Pin Cotter For Bunn-O-Matic

Product Description
    Material: Stainless Steel
  • Length: 15/16" | 24 Mm
  • Width: 3/8" | 10 Mm
  • Outer Diameter: 1/16" | 2 Mm
  • Instructions Included: Y
PRICE
$1.77

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number21358.0000
TypeParts
BrandBunn